missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Screws with Cylindrical Head
Click to view available options
Diameter (Metric) Outer:
30 mm
Unit Size:
Each
Description
- Similar to DIN 125-1
- Packing unit: 10 pieces.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 30 mm |
| Height (Metric) | 10 x 5 mm |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction