missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Sea Water Refractometer PAL-08S
The PAL-08S Refractometer is suitable to measure the salinity in seawater by baume scale.
Brand: ATAGO™ 4408
Additional Details : Weight : 0.01000kg
Description
- IP65 water resistant
- Measurement sea water (Baume)
- Light and Compact, 100 g
- Ergonomically designed for one-handed operation.
- The speedy performance of the PAL is amazing. Simply put a drop of sample on the prism surface and press the start key. The Brix value (sugar content/concentration) will be displayed in just 3 seconds.
- The Automatic Temperature Compensation function allows measurement to be taken regardless of the ambient temperature.
- Calibration with water only.
- Convenient Storage case.
Specifications
Portable Refractometer | |
PAL-08S | |
0.1° | |
3 sec. | |
100 g | |
10°C to 40°C |
0.0° to 10.0° | |
±0.2° | |
Baumé | |
IP65 | |
55 x 31 x 109 mm | |
2 AAA Batteries |