missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Latex Innercoated (IC) Powder-Free Gloves
Manufactured from high quality soft latex film. Semperit™ Semperguard™ Latex Innercoated (IC) Powder-Free Gloves are available in lightly powdered and powder-free styles.
Brand: SemperIt™ 3000001290
Additional Details : Weight : 0.51750kg
Description
- Manufactured from high quality soft latex film and available in lightly powdered and powder-free styles
- Lightly powdered or powder-free
- Microroughened outer surface offeres better grip
- Powder-free gloves have a synthetic inner coating for ease of donning
- Ambidextrous
- Rolled cuff
Specifications
CE Class I, EN 420, EN 374, EN 455, PPE Category III | |
Natural | |
Ambidextrous | |
Powder Free | |
Non-sterile | |
Suitable for food contact | |
1000/Pk. | |
240 mm |
Smooth inside, textured outside | |
Single-use | |
Rubber | |
Small, 6, 7 | |
0.24 mm | |
Rolled | |
18/14 MPa |