missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Nitrile Comfort Protective Gloves
Click to view available options
XL (size 9-10); 90/pk.
Description
- Extremely comfortable to wear. Powder free. Textured fingertips and a rolled cuff, suitable for areas subject to HACCP standards.
- Length 240mm, 0.2mm thick.
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Coating Material | Smooth inside, textured finger outside |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large, 9, 10 |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'