Learn More
SemperIt™ Semperguard™ Nitrile Xpert Protective Gloves
Provides excellent chemical resistance to skin irritants. Semperit™ Semperguard™ Nitrile Xpert Protective Gloves offers higher elasticity than latex, higher puncture resistance, and outstanding resistance against oils and fats.
Brand: SemperIt™ 3000001627
Additional Details : Weight : 0.58000kg
Description
- Manufactured from high quality soft blue nitrile film
- Textured outer surface for better grip especially in wet conditions
- Ambidextrous fit with rolled cuff
Specifications
CE Class I, EN 420, EN 374, EN 455, PPE Category III | |
Yes | |
Yes | |
Powder Free | |
0.20 mm | |
100 x 10 cartons | |
18/14 MPa |
Blue | |
Ambidextrous | |
Nitrile | |
Small, 6, 7 | |
Rolled | |
1000/Pk. | |
240 mm |