missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Nitrile Xpert Protective Gloves
Click to view available options
2XL
Description
Protects against chemical splashing and in the processing of fatty foods. Provides excellent chemical resistance to skin irritants.
- Manufactured from high quality soft blue nitrile film
- Textured outer surface for better grip especially in wet conditions
- Ambidextrous fit with rolled cuff
Specifications
Certifications/Compliance | CE Class I, EN 420, EN 374, EN 455, PPE Category III |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 2X-Large |
Thickness (Metric) | 0.20 mm |
Glove Cuff Style | Rolled |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'