missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Semperplus™ Nitrile Protective Gloves
Use Semperguard™ Semperplus™ Nitrile Protective Gloves for supreme protection when handling chemicals. The green gloves are flock lined with cotton and covered externally with a diamond pattern.
Brand: SemperIt™ 3000006250
Additional Details : Weight : 0.67500kg
Description
- Extra length for higher safety (270-285 mm)
- Extra wall thickness
- Straight edge cuff style
- Green
Specifications
CE, EN 420, EN 374, EN 388, PPE Category III | |
Green | |
Yes | |
Medium | |
Straight edge | |
330 mm |
Diamond pattern outside | |
No | |
Nitrile | |
0.38 mm | |
Flock lined with Cotton |