missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ Semperplus™ Nitrile Protective Gloves
Click to view available options
Large (9)
Description
- Extra length for higher safety (270-285 mm)
- Extra wall thickness
- Straight edge cuff style
- Green
Specifications
Certifications/Compliance | CE, EN 420, EN 374, EN 388, PPE Category III |
Coating Material | Diamond pattern outside |
Color | Green |
Disposable | Reusable |
Latex Free | Yes |
Material | Nitrile |
Size | Large, 9 |
Thickness (Metric) | 0.38 mm |
Glove Cuff Style | Straight |
Lining | Flock lined with Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'