missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SemperIt™ Semperguard™ SemperStar™ Vinyl Protective Gloves
Click to view available options
Large (9)
Specifications
Certifications/Compliance | CE, EN 420, EN 374, EN 388, PPE Category III |
Color | Violet |
Disposable | Reusable |
Exterior Finish | Structured |
Material | Vinyl |
Size | Large, 9 |
Thickness (Metric) | 0.6 mm |
For Use With (Application) | Working with chemicals, work safety, printing houses, forestry, gardening, household |
Glove Cuff Style | Waved |
Lining | Flock lined with Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'