missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ Sur PLUS Special pH Electrode

Click to view available options
Connector Types:
DIN, BNC
Unit Size:
Each
Specifications
Specifications
| Connector Types | DIN, BNC |
| Junction | Split Ring |
| Material | Glass Shaft, Split Ring Diaphragm |
| pH Range | 2 to 13 |
| Temperature (Metric) Operating | 0°C to 50°C |
| Type | SenTix™ PLUS Special pH Electrode |
| For Use With (Equipment) | Vario pH meter |
| Includes | DIN, BNC electrode plug |
| Model | SenTix™ Sur |
| Storage Requirements | Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction