missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Separatory Funnel, Pear-Shaped

Product Code. 11837830
Click to view available options
Capacity (Metric):
100 mL
250 mL
2000 mL
Stopcock:
ST 19/26
ST 29/32
ST-PTFE 19/26
Graduated:
No
Yes
Description:
Bore size 2.5mm
Bore size 6.3mm
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11837830

Brand: Witeg™ 2 647 250

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this funnel to separate the components of a liquid-liquid mixture. Witeg™ Separatory Funnel, Pear-Shaped is designed with resistant materials.

  • Ungraduated.
  • Pear-shaped.
  • Separates liquid mixtures.

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Description Bore size 2.5mm
Graduated No
Stopcock ST 29/32
Stopper Material ST-PE 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.