missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Separatory Funnel, Pear-Shaped
Click to view available options
Capacity (Metric):
100 mL
250 mL
2000 mL
Stopcock:
ST 19/26
ST 29/32
ST-PTFE 19/26
Graduated:
No
Yes
Description:
Bore size 2.5mm
Bore size 6.3mm
Unit Size:
Each
Pack of 2
Description
- Pear-shaped.
- Separates liquid mixtures.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass |
| Description | Bore size 2.5mm |
| Graduated | Yes |
| Stopcock | ST-PTFE 19/26 |
| Stopper Material | ST-PE 19/26 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction