missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Service 3030 Shoes
A walking sole with cushioning effect, a comfortable footbed and finest upper leather guarantee the highest wearing comfort and a good well being until the end of work.
82.08€ - 97.46€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 FO SRC |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15628267
|
Abeba™
3030/37 |
37 |
97.46€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15618267
|
Abeba™
3030/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15638267
|
Abeba™
3030/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15648267
|
Abeba™
3030/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15658267
|
Abeba™
3030/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15668267
|
Abeba™
3030/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15678267
|
Abeba™
3030/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 O1 FO SRC
- Smooth leather
- Black
- Slip resistance outsole sole
- Integrated footbed
- Lining microfiber, respiration absorbing
- Adjustable instep area
- velcro fastening
Specifications
CE EN ISO 20347:2012 O1 FO SRC | |
Microfiber | |
Slip-resistant |
Black | |
Leather | |
3030 |