missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Varian Split / Splitless FocusLiner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
80.00€ - 1345.00€
Specifications
Length (Metric) | 54 mm |
---|---|
Product Type Specs | GC Inlet Liner |
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12993971
|
Trajan Scientific and Medical™
09203725 |
25/Pk. |
1345.00€
Pack of 25 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12654935
|
Trajan Scientific and Medical™
092037 |
5/Pk. |
316.00€
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
12983971
|
Trajan Scientific and Medical™
09203701 |
1 Ea. |
80.00€
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Specifications
54 mm | |
GC Inlet Liner | |
3.4 mm | |
5 mm |