missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ 100% Graphite Ferrules

Forms a stable seal with capillary columns

Brand:  Trajan™ 0726001

Additional Details : Weight : 0.01000kg

Product Code. 15218863

  • 58.40€ / Pack of 10
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

Specifications

Injectors and Detectors at Atmospheric Pressure
100% Graphite
Ferrule
0.196 in.
450°C
0.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions