missing translation for 'onlineSavingsMsg'
Learn More

SGE™ 15% Graphite/85% Vespel™ Ferrules

Mechanically robust for long lifetimes

Brand:  SGE™ 0726563

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 14893612

  • 88.80€ / Pack of 10


Estimated Shipment
05-06-2020
Add to basket

Description

Description

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Specifications

GC
Ferrule
0.0039 to 0.025 cm
15% Graphite, 85% Vespel
QP5000/5050 Standard MS Interface
Videos
Documents