missing translation for 'onlineSavingsMsg'
Learn More

SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules

Product Code. 12663016
Click to view available options
Diameter (Metric) Inside:
0.02 cm
0.03 cm
0.05 cm
0.08 cm
0.6 cm
0.63 cm
Length (Metric):
0.37 cm
0.74 cm
Width (Metric):
0.32 cm
0.64 cm
0.95 cm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 12663016

Brand: SGE™ 072663

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Mechanically robust for long lifetimes

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Type Reducing Ferrule
Diameter (English) Inside 0.0078 in.
For Use With (Application) GC
Length (Metric) 0.37 cm
Width (English) 0.12 in.
Width (Metric) 0.32 cm
For Use With (Equipment) Agilent HP, Perkin Elmer, Varian GC/MS, Use with 0.0625 in. Swagelok, SGE Long Style SSNE Nuts
Material 15% Graphite, 85% Vespel
Diameter (Metric) Inside 0.02 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.