missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond GC Needles for 10 to 50μL Manual Syringes
Click to view available options
Needle Gauge:
25 G
26 G
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Unit Size:
Each
Beschreibung
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Spezifikation
Spezifikation
| Needle Gauge | 26 G |
| Diameter (English) Inner | 0.0043 in. |
| Diameter (English) Outer | 0.018 in. |
| Diameter (Metric) Inner | 0.11 mm |
| Diameter (Metric) Outer | 0.45 mm |
| Includes | Ultra Smooth Hydrophobic Coating |
| Length (English) Needle | 2 in. |
| Product Type | GC Needle |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Manual Syringe (10 to 50μL) |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur