missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Diamond GC Needles for 10 to 50μL Manual Syringes

Product Code. 13197916
Click to view available options
Needle Gauge:
25 G
26 G
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13197916

Brand: Trajan™ 0355321

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond GC Needles for 10 to 50μL Manual Syringes are MS ready and designed to improve the sensitivity of your MS results.

Improve the sensitivity of your MS analysis:

  • Lowest syringe carryover
  • Reduced non-specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.

Specifications

Needle Gauge 25 G
Diameter (English) Inner 0.0078 in.
Diameter (English) Outer 0.196 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 0.5 mm
Includes Ultra Smooth Hydrophobic Coating
Length (English) Needle 2 in.
Product Type GC Needle
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) Manual Syringe (10 to 50μL)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.