Learn More
Trajan™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes
Removable needle design ensures carryover levels are reduced even lower than the best fixed needle syringes available. Trajan Scientific and Medical™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes are MS ready and designed to improve the sensitivity of your MS results.
Brand: Trajan™ 0355230
Additional Details : Weight : 0.00450kg
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
With Ultra Smooth coating | |
0.006 in. | |
0.17 mm | |
Ultra smooth coating | |
Needle | |
LC |
22 G | |
0.028 in. | |
0.72 mm | |
2.007 in. | |
51 mm | |
Manual and Autosampler Syringe (10 to 50μL) |