missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/8 in. Graphite Fittings
Provide leak-free system connections. Trajan Scientific and Medical™ 1/8 in. Graphite Fittings lead to improved chromatography for non-MS systems.
Brand: Trajan Scientific and Medical™ 072624
Additional Details : Weight : 0.80000kg
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
Specifications
For 0.1 to 0.32 mm ID Column | |
1/8 in. | |
Graphite | |
10/Pk. |
Fits Column 0.125 in. Nut 10 to 25 mm I.D | |
GC | |
Ferrule | |
0.5 mm |