missing translation for 'onlineSavingsMsg'
Learn More

SGE™ GC Septa: CS

Designed specifically for use in Agilent Technologies™ (HP) GC instruments

Brand:  SGE™ 0418240

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10390321

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.


Description

Description

CS Septa

  • PTFE-coated silicone septa for low temperature applications
  • Good durability, good resealing
  • Excellent solvent resistance; good tear resistance
  • Maximum temperature: 200°C (392°F)

Specifications

Specifications

0.37 in.
PTFE-coated Silicone
50/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions