missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ SGE Liner for AC Control Injector
Click to view available options
Quantity:
25/Pk.
5/Pk.
Unit Size:
Pack of 25
Pack of 5
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Agilent GC Systems
Specifications
Specifications
| Quantity | 25/Pk. |
| Length (Metric) | 73 mm |
| Product Type | Simulated Distillation Inlet Liner |
| Diameter (Metric) Inner | 1.6 mm |
| Diameter (Metric) Outer | 3 mm |
| For Use With (Equipment) | Programmed Injector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction