missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Micro Control Valves

Product Code. 15209163
Change view
Click to view available options
Valve Code:
MOVP
MOVPT
MOVPT(L)
SMOV
Style:
L Single Outlet Manual
Pneumatic L Single Outlet
Pneumatic T Dual Outlet
Unit Size:
Each
Length (Metric) Stem:
50 mm
100 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Valve Code Style unitSize Length (Metric) Stem
15209163 SMOV L Single Outlet Manual Each -
15289153 MOVPT Pneumatic T Dual Outlet Each 50 mm
15269153 MOVP Pneumatic L Single Outlet Each 50 mm
12689949 MOVPT(L) Pneumatic T Dual Outlet Each 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15209163 Supplier Trajan™ Supplier No. 1236283

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Precision metering and on-off control of gas flows. Designed specifically for chromatography applications and may be used at elevated temperatures from high vacuum to medium pressure.

  • Ideal for chromatography applications
  • May be used at elevated temperatures from high vacuum to medium pressure
  • Vacuum rated to a leak rate of 1E-05 cc/sec of helium

Specifications

Type Micro Control Valve
Style L Single Outlet Manual
Connection Size (English) 0.06 in.
Material Stainless Steel
Connection Size (Metric) 0.15 cm
Valve Code SMOV
Max. Pressure 700 psi
Temperature (English) Maximum 212°F
Temperature (Metric) Max 100°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.