missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilFlow™ GC 4 Port Splitter
Highly efficient and reliable micro fluidic platform to improve GC connectivity
Brand: SGE™ 123734
Additional Details : Weight : 0.01000kg
Description
- Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
- Does not include 1.1mm OD tubing
Port B: 0.25/0.32mm ID
Port C: 0.25/0.32mm ID
Port D: 0.25/0.32mm ID
Specifications
Port Splitter | |
0.53 mm | |
SilFlow microchannel device (MCD) | |
SGE Silflow Microchannel Device |