missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilFlow™ GC 4 Port Splitter
Highly efficient and reliable micro fluidic platform to improve GC connectivity
486.00€ - 740.00€
Product Code | Brand | Diameter (Metric) Inner | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Includes | Price | Quantity & Availability | ||||
15249183
|
SGE™
123731 |
0.53 mm | SilFlow microchannel device (MCD), SilTite FingerTite tool, Mounting bracket, Appropriately sized ferrules, nuts and blanking ferrules for set up |
740.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15239183
|
SGE™
123730 |
Port B, C and D 0.25/0.32 mm | SilFlow microchannel device (MCD), SilTite FingerTite tool, Mounting bracket, Appropriately sized ferrules, nuts and blanking ferrules for set up |
740.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15259183
|
SGE™
123732 |
0.25/0.32 mm | SilFlow microchannel device (MCD), SilTite FingerTite tool, Mounting bracket, Appropriately sized ferrules, nuts and blanking ferrules for set up |
740.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15279183
|
SGE™
123734 |
0.53 mm | SilFlow microchannel device (MCD) |
486.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15269183
|
SGE™
123733 |
Port B, C-and D-0.25/0.32 mm ID | SilFlow microchannel device (MCD) |
486.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
15289183
|
SGE™
123735 |
0.25/0.32 mm | SilFlow microchannel device (MCD) |
486.00€
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Description
- Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
- Does not include 1.1mm OD tubing
Port B: 0.25/0.32mm ID
Port C: 0.25/0.32mm ID
Port D: 0.25/0.32mm ID
Specifications
Port Splitter | |
SGE Silflow Microchannel Device |