missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SolGel-WAX™ GC Capillary Columns
Comprised of Polyethylene Glycol in a Sol-Gel matarix. Trajan Scientific and Medical™ SolGel-WAX™ is a robust, high temperature polar WAX phase recommended fro highly active compounds.
755.00€ - 1305.00€
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Particle Size | Price | Quantity & Availability | ||
10434015
|
Trajan™
054796 |
0.25 mm | 0.25 μm | 30 m | 0.25 μm |
755.00€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
12654955
|
Trajan™
054797 |
0.32 mm | 0.5 μm | 30 m | 0.5 μm |
780.00€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
12935531
|
Trajan™
054792 |
0.32 mm | 0.5 μm | 60 m | 0.5 μm |
1305.00€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||
Description
- Bonded polyethylene glycol encapsulated in synthetic glass (SolGel).
- Ideal for mixtures containing alcohols, esters, aldehydes, ketones, or aromatics.
- SolGel technology facilitates interactions between the sample and the phase, reduces column bleed and improves thermal stability.
- Extremely stable and inert.
- Columns are individually tested to ensure quality.
- Replacement for all Wax columns, including acid or base stabilized.
Specifications
30°C to 260/280°C |