missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Shelf for EN Cabinet 226-EN 2903, Solid
Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.
141.00€ - 166.00€
Specifications
Product Type | Shelf |
---|---|
For Use With (Equipment) | EN Cabinet 226-EN 2903 |
Length (Metric) | 109 cm |
Shelf Type | Pull Out |
Width (Metric) | 42 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17742388
|
Justrite
JCBS120IS0 |
Stainless Steel |
166.00€
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17772388
|
Justrite
JCBS120VS0 |
Light Gray |
141.00€
Each |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Choice of stainless steel or epoxy coated shelves
- Choice of installed or pull out shelves
Specifications
Shelf | |
109 cm | |
42 cm |
EN Cabinet 226-EN 2903 | |
Pull Out |