missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Shell Masks FFP3 NR D SL
Euro Protection™ Shell Masks FFP3 NR D SL are comfortable and adjustable for a secure, custom fit.
Brand: Euro Protection™ 23306
Additional Details : Weight : 3.51000kg
Description
- Outer layer: SMS polypropylene
- Filter media: Melt-Blown electrostatic polypropylene
- Inner layer: Polyester
- Adjustable tightening elastic: Knitted elastic band
- Nose seal/Face seal: Polyethylene foam
- Nose clip: Aluminum
Specifications
EN 149:2001 + A1:2009 | |
Single-use | |
Face Mask | |
Knitted elastic band | |
Aluminum | |
Shell |
Shell | |
SMS Polypropylene | |
Melt-blown electrostatic polypropylene | |
Polyester | |
5/Box, 12 Boxes/Cs. | |
18 g |