missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite Shelves for EN Cabinet 226-EN 2903, Perforated
Additional shelf accessory for EN Cabinets 226-EN. Choice of installed or pull out shelves in stainless steel or epoxy coated finishings.
175.00€ - 275.00€
Specifications
Color | Light Gray |
---|---|
Material | Steel |
Product Type | Shelf |
Shelf Type | Installed |
Width (Metric) | 42 cm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
17782388
|
Justrite
JCBS60LS00 |
49 cm |
175.00€
Each |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17752388
|
Justrite
JCBS120LS0 |
109 cm |
275.00€
Each |
Estimated Shipment: 27-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Choice of stainless steel or epoxy coated shelves
- Choice of installed or pull out shelves
Specifications
Light Gray | |
Shelf | |
42 cm |
Steel | |
Installed |