missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Length of 76.2 cm (30 in.)
- For use with GSIOC communicating instruments
Specifications
Specifications
| For Use With (Equipment) | GSIOC Communicating Instruments |
| Type | GSIOC Cable |
| Length (Metric) | 76.2 cm |
| Length (English) | 30 in. |
| Product Line | ALH Product Line |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?