missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7500PF Nitrile Disposable Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
Description
- Latex-free, 100% nitrile
- Economy grade
- Powder free
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel reduces hand fatigue
- Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526 |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction