missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Silanized Glass Screw Neck Vial, 8-425 thread, small opening

Product Code. 11525914 Shop All Fisherbrand Products
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Unit Size:
Pack of 100

Product Code. 11525914

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

Standard vials for GC and HPLC.

  • Standard vials for GC and HPLC
  • Specially suitable for VWR (Merck™)/Hitachi instruments Broad range of Micro-Inserts
  • Vials and seals also available as 2in1 KIT
  • Small opening requires Micro-Inserts with a diameter of 5mm
TRUSTED_SUSTAINABILITY

Specifications

Description Silanized
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 1.9 mL
For Use With (Application) GC, HPLC
Neck Style Screw
Packaging Type Polypropylene Box
Volume (Metric) Residual <110 μL
Volume (Metric) Working 1.5 mL
Base Style Flat Bottom
Height (Metric) 32 mm
Quantity 100
Closure Size ND8
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.