missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Silicate Test Kits
Click to view available options
No. of Tests:
300
Unit Size:
1 set
Specifications
Specifications
| For Use With (Application) | For waste water, drinking water |
| For Use With (Equipment) | For PhotoLab™ S12, PhotoLab™ Spectral, Photoflex photometers |
| Includes | Certificates |
| No. of Tests | 300 |
| Sufficient For | 300 Tests |
| Test Method | Photometric |
| Type | TOC Total organic carbon cell test kit |
Safety and Handling
Signal Word
- Danger
- Skin corrosion/irritation Category 1 B
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P264-Wash thoroughly after handling.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P363-Wash contaminated clothing before reuse.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P405-Store locked up.
- P501-Dispose of contents/container to .
- MIXTURE LIST-Contains : sulphuric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction