missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ AX 110 Extension Cable
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
Description
Extension cable for probes with lemosa connector
Specifications
Specifications
| Certifications/Compliance | RoHS Directive 2011/65/EU |
| Disposable | Single-use |
| For Use With (Application) | Extension cable for probes with lemosa connector |
| Height (Metric) | 30 mm |
| Length (Metric) | 250 mm |
| Length (Metric) Cable | 1 m |
| Material | Silicon |
| Model | AX 110 |
| Weight (Metric) | 0.12 kg |
| Product Type | Extension Cable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction