missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Silicone Septa
187.00€ - 281.00€
Specifications
Material (Liner) | PTFE |
---|---|
Color | Red |
Material | Silicone |
Septum | Yes |
For Use With (Application) | For Screw Thread Closures |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12462920
|
JG Finneran Associates™
604060-10 |
Thread size: 10 to 425mm |
275.00€
Pack of 1000 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10116980
|
JG Finneran Associates™
606050-10 |
Thread size: 10 to 425mm |
187.00€
Pack of 1000 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
12472920
|
JG Finneran Associates™
604060-13 |
Thread size: 13 to 425mm |
281.00€
Pack of 1000 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
|||||
12452920
|
JG Finneran Associates™
604060-08 |
Thread size: 8 to 425mm |
234.00€
Pack of 1000 |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
Specifications
PTFE | |
Silicone | |
For Screw Thread Closures |
Red | |
Yes | |
1000/Pk. |