missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ BPX70 GC Capillary Column
SGE BPX70 GC Capillary Column is an MS premium, low bleed column with high polarity specifically designed for fatty acid methyl ester (FAME) analysis
740.00€ - 1350.00€
Specifications
Stationary Phase | BPX70 |
---|---|
Type | GC Capillary Column |
Max. Temperature | 250/260°C |
Temperature Range | 50°C to 250/260°C |
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Price | Quantity & Availability | ||||
10441041
|
Trajan Scientific and Medical™
054617 |
0.32 mm | 60 m |
1350.00€
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
12634955
|
Trajan Scientific and Medical™
054623 |
0.25 mm | 60 m |
1285.00€
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
12624955
|
Trajan Scientific and Medical™
054622 |
0.25 mm | 30 mm |
740.00€
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
Description
- High temperature
- Custom designed for separation of FAMEs
- Ideal for cis/trans isomer separation
- Polar phase
Specifications
BPX70 | |
GC Capillary Column | |
250/260°C | |
50°C to 250/260°C |