missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Platinum-Cured Silicone Microbore Extension Pump Tubing

Product Code. 11957855
Click to view available options
Tubing Size:
26
32
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 11957855

Brand: Ismatec™ 72461089

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use this translucent tubing for applications using acetone, methyl-ethyl-ketone (MEK) and other highly aggressive chemicals. Ismatec™ Platinum-Cured Silicone Microbore Extension Tubing is especially designed for use with Ismatec™ platinum-cured silicone color-coded stopped tubing.

  • Translucent Autoanalysis Tubing
  • Stands up to high-temperatures
  • Biologically stable and autoclavable
  • Long service life and outstanding fatigue resistance
  • Resistant to ozone and UV light
  • Won't crack, swell or harden
  • FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.89 mm
Material Silicone (Platinum-Cured)
Overall Length (Metric) 15 m
For Use With Masterflex Silicone (platinum cured) color-coded stopped tubing for Ismatic pumps
For Use With (Application) Extending the length of tubing
Tubing Size 26
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.