missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ SILICOSEN™ Silicone Stoppers

Product Code. 10706843
Click to view available options
Diameter (Metric) Inner:
9-11 mm
15-20 mm
17-26 mm
18-21 mm
28-38 mm
42-52 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10706843

Brand: Hirschmann™ 8905622

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for the cultivation of aerobic microorganisms. Specially processed culture plugs with continuous bubbles for preparation, filling and sterilization of culture media.

  • Uniform pore structure
  • Good air permeability
  • Chemically and temperature resistant
  • Liquid repellent and reusable

Specifications

Description SILICOSEN, L22
Diameter (Metric) Inner 18-21 mm
For Use With (Application) For The Preparation And Sterilization Of Culture Media
Length (Metric) Ground Zone 30 mm
Length (Metric) Sleeve 30 mm
Quantity 10/Pack
Color Natural
Diameter (Metric) Bottom 18 mm
Diameter (Metric) Top 22 mm
Material Silicone
Product Type Silicone Stopper
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.