missing translation for 'onlineSavingsMsg'
Learn More

Simport™ Scientific Sample Tubes with External Threads - Graduated

With white marking area

Brand:  Simport™ Scientific T501-1ATPR

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 13595060

  • 140.40€ / Pack of 1000


Estimated Shipment
30-07-2020
Add to basket

Description

Description

  • Made of polypropylene
  • Smooth and uniform inner surface with reduced risk of contamination
  • Can be autoclaved at upto 121°C in upright position with caps loosened
  • Height of tube is with cap
  • Available in choice of self standing or with round bottom
  • Caps sold separately

  • Round bottom tubes can be can be centrifuged up to 17,000g

Specifications

Specifications

Polyethylene
Screw
1.2mL
Polypropylene
External thread, graduations and white writing area
Self Standing
Sample Tube
Healthcare
Yes
12.5mm
Storage and transportation of biological materials
43mm
1.2mL
Non-sterile
Videos
Documents