missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7540 Single Use Nitrile Gloves, Powder Free
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Silicon free.
- Electrostatic dissipative in use (ESD).
- Textured finish on finger-tips to enhance grip
- Second skin feel, softer texture and easy donning.
- Powder-free and approved for food-handling.
- Latex-free to avoid type I and type IV latex allergies.
- Category III, EN 374 and EN 455 approved.
- Suitable for food, pharmaceutical, aerospace, electronics and printing industries.
Specifications
Certifications/Compliance (Europe) | EU Regulation 425/2016, EN 420, EN 455, EN 374-1:2016, EN 374-5:2016, EU Regulation 1935/2004 & 10/2011 |
AQL | 0.65 |
Color | Cobalt Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'