missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Sleeve Sampler Handles and Extension Rods

Product Code. 12937895 Shop All Sampling Systems Products
Click to view available options
Length (Metric):
1000 mm
1500 mm
Includes:
Heavy-duty Extension Rod
Heavy-duty Handle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12937895

Brand: Sampling Systems™ 1035A1000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sampling Systems™ Sleeve Sampler Handles and Extension Rods have been designed to be extremely strong and robust to allow samples to be taken from depths up to 6m.

  • Made from high quality 316L stainless steel
  • Bright finish
  • Single Point
  • Easy to use

Specifications

Product Type Sleeve Sampler
Material Stainless Steel (316L)
Includes Heavy-duty Handle
Finish Bright
Length (Metric) 1000 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.