missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Sleeve Sampler Handles and Extension Rods
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
1000 mm
1500 mm
Includes:
Heavy-duty Extension Rod
Heavy-duty Handle
Unit Size:
Each
Description
- Made from high quality 316L stainless steel
- Bright finish
- Single Point
- Easy to use
Specifications
Specifications
| Product Type | Sleeve Sampler |
| Material | Stainless Steel (316L) |
| Includes | Heavy-duty Handle |
| Finish | Bright |
| Length (Metric) | 1500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction