missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ SmBM™ Smooth Muscle Cell Growth Basal Medium

Product Code. 11615450
Click to view available options
Quantity:
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11615450

Brand: Lonza™ CC3181

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Basal medium that can be used with 1 kit of CC-4149 (smooth muscle cell growth medium SingleQuots™ Supplements and Growth Factors).

  • Basal medium.
  • Can be used with CC-4149 (smooth muscle cell growth medium SingleQuots™ Supplements and Growth Factors).
  • Full SmGM™ -2 BulletKit™ consisting of basal medium and supplements can be purchased together (CC-3182).
  • SmGM™-2 Smooth Muscle Growth Medium-2 is a robust medium that was developed for the maintenance and expansion of human smooth muscle cells from various tissue origins including cardiac, airway, prostate and more.
  • Specially designed to support the growth of human and animal primary derived cells.
TRUSTED_SUSTAINABILITY

Specifications

Cell Type Smooth Muscle Cells
Product Type Basal Medium
Quantity 500 mL
pH 7.6 to 8.0
Color Red
Content And Storage Store in dark at 2 to 8°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.