missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Snap-Action Lid, White, PP
.93 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
For buerkle round bottles (500 - 1000 ml)
Description
Snap closure with hole 3 mm diameter.
Specifications
For Use With (Equipment) | For use with Buerkle 500 - 1000 mL round bottles |
Product Type | Spare Snap-action lid for round bottles |
Color | White |
Material | Polypropylene |
Sterility | Non-sterile |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'