missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rogo Sampaic™ Anumbra™ Glass Petri Dishes
Click to view available options
Diameter (Metric):
60 mm
90 mm
100 mm
120 mm
150 mm
200 mm
Height (Metric):
12 mm
15 mm
20 mm
25 mm
Unit Size:
Pack of 10
Pack of 20
Description
- Reusable
- Autoclavable
- Available in a range of diameters and heights
Specifications
Specifications
| Material | Soda Lime Glass |
| Shape | Round |
| Type | Petri Dish |
| Height (Metric) | 25 mm |
| Diameter (Metric) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction