missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Anumbra™ Glass Petri Dishes

Product Code. 11794136
Click to view available options
Diameter (Metric):
60 mm
90 mm
100 mm
120 mm
150 mm
200 mm
Height (Metric):
12 mm
15 mm
20 mm
25 mm
Unit Size:
Pack of 10
Pack of 20
This item is not returnable. View return policy

Product Code. 11794136

Brand: Rogo Sampaic™ BRB005

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Excellent for microbial or cell culture applications in the laboratory. Rogo Sampaic™ Anumbra™ Glass Petri Dishes are manufactured from surface-hardened soda lime glass.

  • Reusable
  • Autoclavable
  • Available in a range of diameters and heights

Specifications

Material Soda Lime Glass
Shape Round
Type Petri Dish
Height (Metric) 20 mm
Diameter (Metric) 120 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.