missing translation for 'onlineSavingsMsg'
Learn More

Rogo Sampaic™ Soda Lime Glass Test Tubes

Product Code. 11701696
Click to view available options
Diameter (Metric):
15.3 mm
17.3 mm
Length (Metric):
160 mm
180 mm
Unit Size:
Pack of 250
Pack of 500

Product Code. 11701696

Brand: Rogo Sampaic™ BGB032

Only null left
Add to basket
Edge
Add to basket

Ideal for routine laboratory analysis and procedures. Rogo Sampaic™ Soda Lime Glass Test Tubes are economical while still offering good chemical resistance.

  • Thin wall
  • Available in two different capacities

Specifications

Description Test tube
Length (Metric) 180 mm
Material Soda Lime Glass
Quantity 250 Pack
Diameter (Metric) 17.3 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.