missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Softshell Winter Jacket 9816-Black PES-EL
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Description
- Material: 94% polyester, 6% spandex, lining: 100% polyester wadding: 100% polyester Ideal outdoor jacket for cool and cold seasons.
- Ease of movement through stretch material, windproof, robust und abrasion proof, lining wadded and firm worked into, sleeves, chest and side pockets with rubberised zip fastener - chest inside pocket with zip fastener and slit for cable left, mobile phone inside pocket right with flap and Velcro, hood removable with zip and with draw-string width adjustable, cuff on sleeves with Velcro are width adjustable waistband with adjustable tunnel drawstring, windproof strip and chin protection
- Sizes: S - 6XL
- Care instructions: 30°C washable, chlorinate impossible, ironing: I point, dry cleaning impossible tumble dryer impossible
Specifications
Specifications
| Size | 3X-Large |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | Black |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | Thermal Jacket |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction