missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMS Biotechnology™ Soil Sampling Kit
Click to view available options
Diameter (Metric):
82.55 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Soil Sampling Kit |
| Includes | Regular, Sand Mud Auger, Rubber Coated Cross Handle, Soil Core Sampler, Slide Hammer, Three 4 FT Extensions, Plastic Liner, Plastic End Caps, Two Wrenches, And A Cleaning Brushes In A Rugged, Foam-Padded Hard-Sided AMS Deluxe Carrying Case With Handles An |
| Handle Type | Cross |
| For Use With (Application) | Soil Sampling |
| Weight (Metric) | 27.21 kg |
| Diameter (Metric) | 82.55 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction